text.skipToContent text.skipToNavigation

RIPC-1PC-FBC40B BATTERY CLIP F-INS 40A

  1. ART NR 7S916794
  2. EAN 8712734062859
  3. UBB 500640689062
  4. UNSPSC 41116502
  5. Manufacturer article nr  FBC40B-1

Price per 
-


Package: 1

cable connection up to 4mm² cable can crimped

Color Black
Amperage (A) 40
Length (L) (mm) 80