text.skipToContent text.skipToNavigation

Ripca Single Core Cable 2.5mm² 2.85mm OD Brown 500m


Article number 2G649150
Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Brown
Packed per 1

Specifications

Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Brown
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 2.85
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 14
Conductor identification/ coding colour Brown
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Single Core Cable

Article numbers

Article number 2G649150
EAN 8712734101077
UBB 500640176631
UNSPSC 27110000
Manufacturer article nr  2.5BRN-500
Do not close this page. This message will disappear, when the page is fully loaded.