text.skipToContent text.skipToNavigation

RIPCA 3-2922/2 F.TERM BRS 6.3X0.8MM 100pcs

Article number 3O236303
Nominal cross section conductor 0.5
Material core insulation Polyvinyl chloride (PVC)
Core identification Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Core colour Other
Nominal voltage U0 300

Specifications

Nominal cross section conductor 0.5
Material core insulation Polyvinyl chloride (PVC)
Core identification Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Core colour Other
Nominal voltage U0 300
Number of cores 1
Outer diameter approx. 1.55
Twisted cores No

Article numbers

Article number 3O236303
EAN 8712734103231
UBB 500640068499
UNSPSC 39100000
Manufacturer article nr  0.5PRP/WHT-100
Do not close this page. This message will disappear, when the page is fully loaded.