text.skipToContent text.skipToNavigation

Retaining ring for shafts - normal type DIN 471 Spring steel 87MM

Article number
For nom. size 87
Material Spring steel
Nom. size shaft d1 87
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • d4 is the minimum required installation space.
    • During assembly it is essential to not overspread the rings, a maximum spread of 1,01 x d1 is recommended. For proper installation use pliers with spread limiter or assemble the aid of a cone.

Specifications

For nom. size 87
Material Spring steel
Nom. size shaft d1 87
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • d4 is the minimum required installation space.
    • During assembly it is essential to not overspread the rings, a maximum spread of 1,01 x d1 is recommended. For proper installation use pliers with spread limiter or assemble the aid of a cone.

Dimensions

Groove d2 83.5
Groove m (H13) 3.15
Groove n (min.) 5.3
Ring d3 81.5
Ring d4 104
Ring s 3
Ring b ≈ 7.9

Standards

DIN 471
BS 3673-4
NF E22-163

Article numbers

Article number 36000.087.001
EAN 8715492753984
UBB 950357006408
UNSPSC 31163202

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.