text.skipToContent text.skipToNavigation

Retaining ring external, type NA3 (E-type) ASME B18.27 Spring steel UNS G10600/G10900 7/64

  1. ART NR U36200.010.0001
  2. EAN 8712423061774
  3. UBB 500625924443
  4. UNSPSC 31162400

Price per 
-


Package: 50
Full Box only
S (inch) 7/64
Material Spring steel
Material technical UNS G10600/G10900
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.27
  1. Select other sizes

Specifications

Groove G 0.079
Groove W 0.020
Groove Z 0.030
Ring C2 0.390
Ring D 0.076
Ring T 0.015
Ring Y 0.375
Size NA3-S11
  1. Download E-doc