text.skipToContent text.skipToNavigation

REMFORM® Raised cheese head thread forming screw with Torx®recess Steel Zinc plated 3X8MM

  1. Art nr 67552.030.008
  2. EAN 7611188673448
  3. UBB 500574682950
  4. UNSPSC 31161512

Price per 
-


Package: 200
Full Box only
d (nom.) 3
Diameter (mm) 3
Length (L) (mm) 8
Driving features Torx®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 5.6
k (max.) 2.2
No. Torx® T10
Socket T10