text.skipToContent text.skipToNavigation

REMFORM® Cross recessed raised cheese head thread forming screw Pozidriv Steel Zinc plated 4X40MM

  1. Art nr 67551.040.040
  2. EAN 8715494299183
  3. UBB 500574682208
  4. UNSPSC 31161512

Price per 
-


Package: 200
Full Box only
d (nom.) 4
Diameter (mm) 4
Length (L) (mm) 40
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 7
k (max.) 2.7
No. cross recess 2