text.skipToContent text.skipToNavigation

REMFORM® Cross recessed mushroom head thread forming screw Pozidriv Steel Zinc plated 4X12MM

  1. Art nr 67553.040.012
  2. EAN 8715494299305
  3. UBB 500574684287
  4. UNSPSC 31161512

Price per 
-


Package: 200
Full Box only
d (nom.) 4
Diameter (mm) 4
Length (L) (mm) 12
Driving features Pozidriv
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dc (max.) 8
dk (max.) 8
k (max.) 2.5
No. cross recess 2