text.skipToContent text.skipToNavigation

Regular helical spring lock washer ASME B18.21.1 Stainless spring steel AISI 316 5/16

Article number
Diameter
Material Stainless spring steel
Material technical AISI 316
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Specifications

Diameter 5/16 Inch
Material Stainless spring steel
Material technical AISI 316
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

B (max.) 0.583
A (min.) 0.314
T (min.) 0.078

Standards

ASME B18.21.1

Article numbers

Article number U55450.031.0001
EAN 8712423057326
UBB 500621529345
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.