text.skipToContent text.skipToNavigation

Regular helical spring lock washer ASME B18.21.1 Stainless spring steel AISI 304 7/8

  1. ART NR U51450.087.0001
  2. EAN 8712423057197
  3. UBB 500621515229
  4. UNSPSC 31161811

Price per 
-


Package: 5
Full Box only
For nom. size 7/8
Material Stainless spring steel
Material technical AISI 304
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
ASME B18.21.1
  1. Select other sizes

Specifications

B (max.) 1.459
A (min.) 0.878
T (min.) 0,219