text.skipToContent text.skipToNavigation

RAWL Expansion shield anchor bolt projecting version Steel Zinc plated 5.8 M6X60


Article number
Diameter
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • do = Nominal diameter of drill bit.
  • fs = Washer outside diameter.
  • s (Ws) = Width across flats.
  • Tinst = Tightening torque in Nm.
  • df = Anchor diameter.
  • hmin. = Minimal thickness of concrete member.
  • dd (ho) = Recommended drilling depth.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.
Packed per 50
Full Box only

Specifications

Diameter M6
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • do = Nominal diameter of drill bit.
  • fs = Washer outside diameter.
  • s (Ws) = Width across flats.
  • Tinst = Tightening torque in Nm.
  • df = Anchor diameter.
  • hmin. = Minimal thickness of concrete member.
  • dd (ho) = Recommended drilling depth.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.

Dimensions

Cmin. 53
d-D M6
df 6.5
do 12
fs 12.5
hef 45
hmin 100
ho 50
kN 3.33
L (mm) 115
s 10
Smin. 35
tfix(max.) 60
Tinst 6.5

Article numbers

Article number 65435.060.060
EAN 5906675283630
UBB 952351395738
UNSPSC 31162400
Manufacturer article nr  R-RBP-M06/60W

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.