text.skipToContent text.skipToNavigation

RAWL Expansion shield anchor bolt projecting version Steel Zinc plated 5.8 M6X10

  1. ART NR 65435.060.010
  2. EAN 5906675283593
  3. UBB 952351395571
  4. UNSPSC 31162400
  5. Manufacturer article nr  R-RBP-M06/10W

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M6
tfix 10
Info
  • do = Nominal diameter of drill bit.
  • fs = Washer outside diameter.
  • s (Ws) = Width across flats.
  • Tinst = Tightening torque in Nm.
  • df = Anchor diameter.
  • hmin. = Minimal thickness of concrete member.
  • dd (ho) = Recommended drilling depth.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.
Class 5.8
Material Steel
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

Cmin. 53
Diameter (d-D) M6
df 6.5
do 12
fs 12.5
hef 45
hmin 100
ho 50
kN 3.33
Length (L) (mm) 65
s 10
Smin. 35
tfix (max.) 10
Tinst 6.5
  1. Download E-doc