text.skipToContent text.skipToNavigation

RAWL Expansion shield anchor bolt projecting version Steel Zinc plated 5.8 M10X15

  1. ART NR 65435.100.015
  2. EAN 5906675283715
  3. UBB 952351396157
  4. UNSPSC 31162400
  5. Manufacturer article nr  R-RBP-M10/15W

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
tfix 15
Info
  • do = Nominal diameter of drill bit.
  • fs = Washer outside diameter.
  • s (Ws) = Width across flats.
  • Tinst = Tightening torque in Nm.
  • df = Anchor diameter.
  • hmin. = Minimal thickness of concrete member.
  • dd (ho) = Recommended drilling depth.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Smin. = Minimal spacing.
  • Cmin. = Minimal edge distance.
Class 5.8
Material Steel
Surface treatment Zinc plated
Thread Metric thread
  1. Select other sizes

Specifications

Cmin. 75
Diameter (d-D) M10
df 11
do 16
fs 21
hef 60
hmin 100
ho 65
kN 6.67
Length (L) (mm) 90
s 17
Smin. 50
tfix (max.) 15
Tinst 27
  1. Download E-doc