text.skipToContent text.skipToNavigation

RAAC SAFE BOX 2X CL55-24, 2X CL55-25/2

  1. ART NR 5M597972
  2. EAN 5733439136372
  3. UBB 500636601337
  4. UNSPSC 24112401
  5. Manufacturer article nr  136372

Price per 
-


Package: 1
Color Blue
Width (mm) 451
Depth (mm) 330
Height (mm) 403
Load capacity (kg) 40
Material Steel
Type nr. Safebox 55x4