text.skipToContent text.skipToNavigation

Prevailing torque type slotted round nut with non-metallic insert type GUK Steel Zinc plated yellow passivated 14H M15X1,00

Article number
Diameter
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Type no. GUK

Specifications

Diameter M15
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Type no. GUK

Dimensions

b 4
d-D M15
d2 25
h 8.4
Number of slots 4
P 1
t 2

Article numbers

Article number 11790.150.100
EAN 8715492574251
UBB 950355959178
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.