text.skipToContent text.skipToNavigation

Prevailing torque type slotted round nut with non-metallic insert type GUK Steel Zinc plated 14H M40X1,50


Article number
Diameter
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Type no. GUK
Packed per 10
Full Box only

Specifications

Diameter M40
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Type no. GUK

Dimensions

b 6
d-D M40
d2 56
h 12.1
Number of slots 4
P 1.5
t 3

Article numbers

Article number 11789.400.150
EAN 8717077246751
UBB 500649003976
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.