text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with plastic insert, high type ISO 7040 Steel Zinc plated 8 M20

  1. ART NR 12510.200.001
  2. EAN 8717077312487
  3. UBB 500650979536
  4. UNSPSC 31162400

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 6924
ISO 7040
  1. Select other sizes

Specifications

h (max.) 22.8
P 2.50
s 30