text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Steel Zinc plated yellow passivated |10| M24X1,50

  1. ART NR 12422.240.150
  2. EAN 8715492578686
  3. UBB 950355656394
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M24
P 1.50
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
DIN 985
NF E25-412
ISO 10512
  1. Select other sizes

Specifications