text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel ZincFlake |10|

Article number
Brand Fabory
Class |10|
Material Steel
Thread direction Right
Surface treatment Zinc flake
Thread Metric thread
Commodity code

Specifications

Brand Fabory
Class |10|
Material Steel
Thread direction Right
Surface treatment Zinc flake
Thread Metric thread
Commodity code

Standards

DIN 985
ISO 10511
NF E25-412

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.