text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |8| M42

/ Price per 
-

Article number
Diameter (d-D)
Class |8|
Material Steel
Surface treatment Zinc plated
Driving features Hexagon
Thread direction Right
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter (d-D) M42
Class |8|
Material Steel
Surface treatment Zinc plated
Driving features Hexagon
Thread direction Right
Thread Metric thread

Dimensions

h 42
P 4.50
s 65

Standards

DIN 985
ISO ≈10511
NF E25-412

Article numbers

Article number 12348.420.001
EAN 8717077035232
UBB 500644866377
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.