text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |5| M36

  1. ART NR 12300.360.001
  2. EAN 8715492576989
  3. UBB 950355117249
  4. UNSPSC 31161727

Price per 
-


Package: 5
Full Box only
Diameter (d-D) M36
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO ≈10511
DIN 985
NF E25-412
  1. Select other sizes

Specifications

h 36
P 4
s 55
  1. Download CAD model