text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |5| M12

  1. ART NR 12300.120.001
  2. EAN 8715492576880
  3. UBB 950355116258
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO ≈10511
NF E25-412
DIN 985
  1. Select other sizes

Specifications

h 12
P 1.75
s 19
  1. Download CAD model