text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNF ASME B18.16.6 Steel ASME B18.16.6 Zinc plated Gr.N2 3/8-24

  1. ART NR U12320.037.0002
  2. EAN 8717077381407
  3. UBB 500621422574
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (inch) 3/8
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.
  • When in case of order 1 INCH-12TPI is not explicitly stated the 14TPI UNS type will be supplied.
  • Depending on availability the dimensions may deviate.
Class Gr.N2
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
ASME B18.16.6
  1. Select other sizes

Specifications

A 0,564
C 0,468
Threads per inch 24