text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNC ASME B18.16.6 Steel ASME B18.16.6 Zinc plated Gr.N5 7/16-14

  1. ART NR U12348.043.0001
  2. EAN 8717077381544
  3. UBB 500621429926
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (inch) 7/16
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.
Class Gr.N5
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.16.6
  1. Select other sizes

Specifications

A 0,627
C 0,468
Threads per inch 14