text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, large pack DIN 985 Steel Zinc plated |5| large pack M5

  1. ART NR 12310.050.001
  2. EAN 8715492577252
  3. UBB 950355118569
  4. UNSPSC 31161727

Price per 
-


Package: 2,500
Full Box only
Diameter (d-D) M5
Class |5|
Driving features Hexagon
Extra info large pack
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
NF E25-412
ISO ≈10511
DIN 985
  1. Select other sizes

Specifications

h 5
P 0.80
s 8
  1. Download CAD model