text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal UNC ASME B18.16.6 Steel Zinc plated Gr.C 5/8-11

Article number
Diameter
Class Gr.C
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Specifications

Diameter 5/8 Inch
Class Gr.C
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 11

Dimensions

A 0.94
C 0.731

Standards

ASME B18.16.6

Article numbers

Article number U12910.062.0001
EAN 8715492905277
UBB 500621102622
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.