text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal UNC ASME B18.16.6 Stainless steel ASTM F594 304 CW #8-32

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter NO.8
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 32

Dimensions

A 0.345
C 0.191

Standards

ASME B18.16.6

Article numbers

Article number U51915.016.0001
EAN 8715492905567
UBB 500621347185
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.