text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 6925 Steel Zinc plated 8 M6

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M6
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M6
h 6
P 1
s 10

Standards

DIN 6925
ISO 7042

Article numbers

Article number 12491.060.001
EAN 8717077311770
UBB 500650972432
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.