text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal H100-ESN Steel Zinc plated 8 M14

  1. ART NR 13100.140.001
  2. EAN 8715492581358
  3. UBB 950355141082
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M14
Info The self-locking function of the nut is realized by the elastic, axial displacement of the partly seperated and compressed parts of the nut in relation to each other. The nut runs freely on the bolt until the groove is reached. With further rotation the clamping force on the thread flanks is achieved by the elastic reaction of the material, independant of the torque. Special features of prevailing torque type H100-ESN hexagon nuts:
  • Reversible – the locking slot is placed in the middle of the nut.
  • Re-useable up to 5 times without significant performance loss.
  • Resistant to shocks, vibrations and dynamic loads.
  • Suitable for automatic assembly.
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H100-ESN
Info Special features of steel prevailing torque type H100-ESN hexagon nuts:
  • These nuts can be used with bolts in property class 8.8 or lower.
  • Temperature resistant from -50 °C up to +300 °C.
  1. Select other sizes

Specifications

m 14
P 2
s 21