text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 980V Steel Zinc plated 8 M27

  1. ART NR 12858.270.001
  2. EAN 8715494261531
  3. UBB 500501613011
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M27
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 980V
NF E25-410
BS 4929-1
ISO 7042
  1. Select other sizes

Specifications

h (max.) 27
P 3
s 41
  1. Download CAD model