text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal, ISO-Metric thread DIN 980V Steel Hot dip galvanized 8 ISO metric M20

  1. ART NR 12885.200.001
  2. EAN 8717077217256
  3. UBB 500648368313
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
Class 8
Driving features Hexagon
Extra info ISO metric
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.
ISO 7042
DIN 980V
NF E25-410
BS 4929-1
  1. Select other sizes

Specifications

h (max.) 20
P 2.50
s 30
  1. Download CAD model