text.skipToContent text.skipToNavigation

Prevailing torque type hexagon high nut, all metal MF ISO 10513 Steel Zinc plated 10 M24X1,50

Article number
Diameter
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Specifications

Diameter M24
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

d-D M24
h (max.) 23.9
s 36

Standards

DIN 980
ISO 10513

Article numbers

Article number 12914.240.150
EAN 8717077312692
UBB 500650981672
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.