text.skipToContent text.skipToNavigation

Prevailing torque type hexagon high nut, all metal MF ISO 10513 Steel Zinc plated 8 M12X1,25

  1. ART NR 12935.120.125
  2. EAN 8717077313170
  3. UBB 500650986473
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
DIN 980
ISO 10513
  1. Select other sizes

Specifications

h (max.) 12
s 18