text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

POWERS Anchoring screw countersunk type TAPC Steel Perma-Seal 4,8X45MM

  1. ART NR 70526.048.045
  2. EAN 9418659947941
  3. UBB 500618320807
  4. UNSPSC 31162101
  5. Manufacturer article nr  02742-PWR

Price per 
-


Package: 100
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 45
Info
  • do = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • tfix = Grip range.
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Perma-Seal
Type no. TAPC
  1. Select other sizes

Specifications

do 4
Length (L) (mm) 45
No. cross recess 2
Nrec 0.5
tfix 20