text.skipToContent text.skipToNavigation

Plow bolt UNC ASME B18.9 Carbon steel SAE J429 Plain Gr.5 3/8-16X2.1/4

Article number
Diameter
Length
Class Gr.5
Head shape Countersunk head
Material Carbon steel
Material technical SAE J429
Thread direction Right

Specifications

Diameter 3/8 Inch
Length 2.1/4 Inch
Class Gr.5
Head shape Countersunk head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Dimensions

A (max.) 0.708
B (min.) 0.375
LT (min.) 1
TPI 16
S (max.) 0.312

Standards

ASME B18.9

Article numbers

Article number U01036.037.0225
EAN 8715492860385
UBB 500625896146
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.