text.skipToContent text.skipToNavigation

Plastic Nylon (polyamide) 6MM


Article number
Diameter
Color Grey
Material Plastic
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Color Grey
Material Plastic

Dimensions

D (mm) 6
Drill depth (min.) 40
Drill ø 6
L (mm) 30
Wood-/hexagon head wood screws ø 4.5

Article numbers

Article number 63158.060.001
EAN 8715493088269
UBB 950372037594
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.