text.skipToContent text.skipToNavigation

Ribbed Split Wall Plug Plastic Nylon (Polyamide) 12MM


Article number
Diameter
Color Grey
Material Plastic
Packed per 25
Full Box only

Specifications

Diameter 12 mm
Color Grey
Material Plastic

Dimensions

D (mm) 12
Drill depth (min.) 80
Drill ø 12
L (mm) 60
Wood-/hexagon head wood screws ø 8

Article numbers

Article number 63158.120.001
EAN 8715493088306
UBB 950372037917
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.