text.skipToContent text.skipToNavigation

Plain washer with outside diameter ≈ 3 x nominal thread diameter ISO 7093-1 Steel Zinc plated 200 HV M36

  1. ART NR 38216.360.001
  2. EAN 8717077256033
  3. UBB 500649076162
  4. UNSPSC 31161800

Price per 
-


Package: 25
Full Box only
For nom. size M36
Class 200 HV
Material Steel
Surface treatment Zinc plated
ISO 7093-1
  1. Select other sizes

Specifications

d1 39
d2 110
h 8
  1. Download CAD model