text.skipToContent text.skipToNavigation

Plain washer with outside diameter ≈ 3 x nominal thread diameter ISO 7093-1 Steel Hot dip galvanized 200 HV M30

  1. ART NR 38217.300.001
  2. EAN 8717077256101
  3. UBB 500649076816
  4. UNSPSC 31161800

Price per 
-


Package: 25
Full Box only
For nom. size M30
Class 200 HV
Material Steel
Surface treatment Hot dip galvanized
ISO 7093-1
  1. Select other sizes

Specifications

d1 33
d2 92
h 6
  1. Download CAD model