text.skipToContent text.skipToNavigation

Plain washer type Z NF E25-513 Steel Zinc plated yellow passivated 100 HV M20

Specifications

Diameter M20
Class 100 HV
For nom. size 20
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. Z

Dimensions

d1 21
d2 36
s 3

Standards

NF E25-513

Article numbers

Article number 38047.200.001
EAN 8715492774576
UBB 950356399705
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.