text.skipToContent text.skipToNavigation

Plain washer type M NF E25-513 Steel Zinc plated 100 HV M3

  1. ART NR 38055.030.001
  2. EAN 8715492775191
  3. UBB 950356392361
  4. UNSPSC 31161807

Price per 
-


Package: 500
Full Box only
For nom. size M3
Class 100 HV
Material Steel
Surface treatment Zinc plated
Type no. M
NF E25-513
  1. Select other sizes

Specifications

d1 3.2
d2 8
s 0,8