text.skipToContent text.skipToNavigation

Plain washer type M NF E25-513 Steel Zinc plated 100 HV M16

  1. ART NR 38055.160.001
  2. EAN 8715492775283
  3. UBB 950356390951
  4. UNSPSC 31161807

Price per 
-


Package: 100
Full Box only
For nom. size M16
Class 100 HV
Material Steel
Surface treatment Zinc plated
Type no. M
NF E25-513
  1. Select other sizes

Specifications

d1 17
d2 32
s 3