text.skipToContent text.skipToNavigation

Plain washer type L NF E25-513 Steel Zinc plated yellow passivated 100 HV M22

Article number
Diameter
Class 100 HV
For nom. size 22
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. L

Specifications

Diameter M22
Class 100 HV
For nom. size 22
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. L

Dimensions

d1 23
d2 55
s 3

Standards

NF E25-513

Article numbers

Article number 38067.220.001
EAN 8715492776815
UBB 950356487088
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.