text.skipToContent text.skipToNavigation

Plain washer type A wide ASME B18.21.1 Steel Plain 7/16

Article number
Diameter
Material Steel
Surface treatment Plain

Specifications

Diameter 7/16 Inch
Material Steel
Surface treatment Plain

Dimensions

A 0.5
B 1.25
C 0.083

Standards

ASME B18.21.1

Article numbers

Article number U38100.043.0001
EAN 8712423051881
UBB 500621465714
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.