text.skipToContent text.skipToNavigation

Plain washer type A wide ASME B18.21.1 Steel Plain 1/2

  1. ART NR U38100.050.0001
  2. EAN 8712423051898
  3. UBB 500621465896
  4. UNSPSC 31161800

Price per 
-


Package: 50
Full Box only
For nom. size 1/2
Material Steel
Surface treatment Plain
ASME B18.21.1
  1. Select other sizes

Specifications

A 0.562
B 1.375
C 0.109