text.skipToContent text.skipToNavigation

Plain washer type A narrow ASME B18.21.1 Stainless steel AISI 316 3/4

Article number
Diameter
Material Stainless steel
Material technical AISI 316

Specifications

Diameter 3/4 Inch
Material Stainless steel
Material technical AISI 316

Dimensions

A 0.812
B 1.469
C 0.134

Standards

ASME B18.21.1

Article numbers

Article number U55205.075.0001
EAN 8712423053342
UBB 500621524544
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.