text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Steel Zinc plated 140 HV M20


Article number
Diameter
Class 140 HV
For nom. size 20
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter M20
Class 140 HV
For nom. size 20
Material Steel
Surface treatment Zinc plated

Dimensions

d1 21
d2 37
h 3

Standards

ISO 7089
DIN 125-1A
NEN 2269-A

Article numbers

Article number 38130.200.001
EAN 8715492085825
UBB 950356027058
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.