text.skipToContent text.skipToNavigation

Pipe pin Spring steel Zinc plated yellow passivated 8X40MM

  1. ART NR 39680.080.040
  2. EAN 8715492822949
  3. UBB 950359888803
  4. UNSPSC 31163204

Price per 
-


Package: 25
Full Box only
Diameter (mm) 8
Length (L) (mm) 40
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

For nom. size D (inch) 1.13/32
For nom. size D (mm) 36
  1. Download E-doc