text.skipToContent text.skipToNavigation

Pipe pin Spring steel Zinc plated yellow passivated 6X45MM

Article number
Diameter
Length
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 6 mm
Length 45 mm
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 6
For nom. size D (inch) 1.5625
For nom. size D (mm) 40
L (mm) 45

Article numbers

Article number 39680.060.045
EAN 8715492822932
UBB 950359888720
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.