text.skipToContent text.skipToNavigation

PEINER HV structural washer EN 14399-6 Steel 300-370 HV10 Plain M33

  1. ART NR 04035.330.001
  2. EAN 8717077016040
  3. UBB 500644671579
  4. UNSPSC 31161801

Price per 
-


Package: 50
Full Box only
Material Steel
Material technical 300-370 HV10
Surface treatment Plain
EN 14399-6
  1. Select other sizes

Specifications

d1 34
d2 60
h 5